Shop All Parking Signs
Lyle
Arrow Supplemental Parking Sign, 6" x 12, T1-1108-DG_12x6
Mfr # T1-1108-DG_12x6
Zoro # G5267567
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Double Arrow
- Width 12"
- Height 6"
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1108-DG_12x6
- Zoro # G5267567
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 6" |
Mounting Hole Dia. | 0.375 in |
Description
Arrow Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- ANSELL Cleanroom Apron, Blue, Medium (56-903)
- PIP Cut-Resistant Sleeve, Black, Knit Cuff (10-BKDS18)
- LYLE Admittance Sign, 5x7 In., English (U1-1005-RD_7X5)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-EG_12x18 (T1-1091-EG_12x18)
- LYLE No Parking Sign, 12" W, 6" H, English, Aluminum, Red (NPP-004-12HA)
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8L-12HA (R7-8L-12HA)
- LYLE Employee Parking Sign, 18" x 12, T1-1180-DG_12x18 (T1-1180-DG_12x18)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-DG_12x18 (T1-1071-DG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1D-12HA (R7-1D-12HA)
- SIGNMISSION Bilingual No Parking Sign No Truck Parki Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24305 (A-1218-24305)
- Lyle Signs