Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Antifreeze Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0331-ND_5X3.5
Zoro # G9327398
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Antifreeze
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0331-ND_5X3.5
- Zoro # G9327398
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Antifreeze Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Antifreeze, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTICOY-03-M)
- BRADY Pipe Marker, White, Filtered Water, PK5 (7105-3C-PK)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70703)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1299-RA_14X10 (U3-1299-RA_14X10)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1908-RD_7X5 (U3-1908-RD_7X5)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1196-RA_10X7 (U5-1196-RA_10X7)
- LYLE Hazardous Waste Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0374-ND_7X5 (LCU4-0374-ND_7X5)
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0070-ND_7X5 (LCU4-0070-ND_7X5)
- LYLE Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1101-RD_10X7 (U4-1101-RD_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU6-0015-NP_14X10 (LCU6-0015-NP_14X10)
- Lyle Signs