Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Aluminum Pressure Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # LCU4-0630-NA_10X7
Zoro # G9459451
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Contents Under Extreme Pressure Handle With Care
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0630-NA_10X7
- Zoro # G9459451
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Pressure Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contents Under Extreme Pressure Handle With Care, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Sunflower Welcome Floral Door Mat, 18 by 30-Inch (10-106-057)
- HONEYWELL Fendall Porta Stream® I; Eyesaline Eyewash Station in Green (32-000100-0000)
- BRADY Self-Laminating Vinyl Wrap Around Labels for A6200 Printer Applicator - 1in x 1in (A62-2-427)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 100 PK, Ivory (TLF44100)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1294-RD_10X7 (U3-1294-RD_10X7)
- LYLE Chlorine Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0316-ND_10X7 (LCU4-0316-ND_10X7)
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0070-ND_7X5 (LCU4-0070-ND_7X5)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1908-RD_7X5 (U3-1908-RD_7X5)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1984-RD_10X7 (U3-1984-RD_10X7)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1041-RA_10X7 (U6-1041-RA_10X7)
- NMC Danger Flammable Liquids Sign, D38PB (D38PB)
- Lyle Signs