Shop All Slip, Trip & Fall Hazard Signs
Lyle
Aluminum Open Trench Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # LCU4-0079-NA_10X7
Zoro # G8745698
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Open Trench. Fall Will Result In Severe Injury Or Death.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0079-NA_10X7
- Zoro # G8745698
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Open Trench Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Trench. Fall Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK5)
- CONDOR Coated Gloves, Nylon, XS, PR (56JK81)
- MONTOUR LINE Velvet Rope Black With Pol.Brass Snap Ends 8ft.Foam Core (VL310Rope-80-BK-SE-PB)
- 5.11 Military/Tactical Boot, 8" H, Size 12, PR (12417)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0253-NA_14X10 (LCU4-0253-NA_14X10)
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0085-RD_7x5 (LCU3-0085-RD_7x5)
- LYLE Wet Floor Caution Reflective Label, 3 1/2 in H, 5 in W, , English, LCU3-0278-RD_5x3.5 (LCU3-0278-RD_5x3.5)
- LYLE Caution Sign, 7 in. H, Aluminum, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU3-0318-RA_10x7 (LCU3-0318-RA_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0204-NP_10x7 (LCU3-0204-NP_10x7)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0141-RD_14x10 (LCU3-0141-RD_14x10)
- NOVUS PRODUCTS Soft Safety Sign, 31 in Height, 18 in Width, Nylon, Triangle, English, Spanish (PC131)
- Lyle Slip, Trip & Fall Hazard Signs