Shop All No Smoking Signs
Lyle
Aluminum Nitrogen Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English
Mfr # LCU4-0600-NA_14X10
Zoro # G9484198
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Nitrogen Storage No Smoking No Open Flames
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0600-NA_14X10
- Zoro # G9484198
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Nitrogen Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Nitrogen Storage No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH5X002500)
- KENT SAFETY SAR, PFD, Search And Rescue, XL (150400-200-050-12)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467R61)
- KLEEN CHEF Stainless Steel Cut Resistant HeavyDuty Metal Gloves, Medium (BLKC-SSCRG-M)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1017-RA_10X14 (U1-1017-RA_10X14)
- LYLE No Smoking Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1072-RD_14X10)
- LYLE No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-RA_7X10 (U1-1017-RA_7X10)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0541-RA_10x7 (LCU4-0541-RA_10x7)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1667-RA_10X7 (U3-1667-RA_10X7)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1863-RD_10X7 (U3-1863-RD_10X7)
- SIGNMISSION ANSI Danger Sign, Fuel Storage No Smoking, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-DS-D-35-L-19854)
- Lyle No Smoking Signs