Shop All Exit Signs
Lyle
Not An Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White
Mfr # LCU1-0008-GA_14x10
Zoro # G6028963
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU1-0008-GA_14x10
- Zoro # G6028963
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 16 in, Black, Small (11-251)
- TRU-SPEC Backpack, Backpack, MultiCam Black, 500 Denier Codura Fabric (4803)
- LIFT SAFETY Briggs Short Brim Vented Grey (HBSC-7Y)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 5' (421035100)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1080-RA_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1079-NP_14X10)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U1-1008-NP_14X10)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1088-RD_14X10)
- LYLE Exit Sign, English, 12-1/4" W, 10" H, Recycled Aluminum, White (LCVB-0039-RA_7x10)
- LYLE No Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0007-ED_10x7)
- NMC Emergency Exit Sign, 9 in W, 16 in H, PVC (GLV50)
- Lyle Signs