Shop All Electrical Hazard Signs
Lyle
Aluminum Electrical Panel Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle
Mfr # LCU4-0709-NA_10X7
Zoro # G9468308
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0709-NA_10X7
- Zoro # G9468308
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Electrical Panel Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXL)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 110)
- PLASTICADE Barricade, Verticade, HIP Sheet (4200-W-HIP)
- LYLE Security Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1271-RD_7X5)
- LYLE Decaldanger 480 Volts, 14"x10" (LCU4-0155-ND_14X10)
- LYLE Decal, Danger Do Not Watch The, 14x10", Legend Style: Text (LCU4-0430-NP_14X10)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0122-NP_14x10 (LCU3-0122-NP_14x10)
- LYLE Decal, Danger High Voltage, 7 x 5", Sign Legend Text Color: Black (LCU4-0669-RD_7X5)
- LYLE Decal, Danger High Voltage, Plastic, 14x10", LCU4-0042-NP_14X10 (LCU4-0042-NP_14X10)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RA_10X7 (U1-1027-RA_10X7)
- Lyle Signs