Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Aluminum Cylinder Handling Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0631-NA_14X10
Mfr # LCU4-0631-NA_14X10
Zoro # G9459670
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Cylinders Contain Explosive Gas Handle With Care
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0631-NA_14X10
- Zoro # G9459670
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Cylinder Handling Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cylinders Contain Explosive Gas Handle With Care, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 100 (GHIS0066)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXXL)
- LYLE Reflective Nitric Acid Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0342-RA_14X10 (LCU4-0342-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1807-RA_14X10 (U3-1807-RA_14X10)
- LYLE Propane Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0013-RD_5X3.5 (LCU4-0013-RD_5X3.5)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1436-RD_7X5 (U3-1436-RD_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-NA_14x10 (U3-1186-NA_14x10)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU5-0091-NA_10X7 (LCU5-0091-NA_10X7)
- NMC Caution Pesticide Storage Area Sign, C350PB (C350PB)
- Lyle Chemical, Gas & Hazardous Material Signs