Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Aluminum Chemicals Warning Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # LCU6-0166-NA_14X10
Zoro # G9482131
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend This Facility Contains One Or More Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 ET SEQ
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU6-0166-NA_14X10
- Zoro # G9482131
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Chemicals Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Facility Contains One Or More Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 Et Seq, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Blanket and Cabinet, Wool (BCCOL)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14TH)
- ZORO SELECT Flagging Tape, Blue, 300 ft x 1-3/16 In (1EC26)
- LYLE Reflective Hazardous Waste Caution Sign, 7 in H, 10 in W, Vertical Rectangle, LCU3-0091-RA_10x7 (LCU3-0091-RA_10x7)
- LYLE Gasoline Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0294-ND_10X7 (LCU4-0294-ND_10X7)
- LYLE Facility Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU5-0097-NP_14X10 (LCU5-0097-NP_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-NA_14x10 (U3-1186-NA_14x10)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1148-RA_10X7 (U3-1148-RA_10X7)
- LYLE Aluminum Flammable Material Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0544-NA_14X10 (LCU4-0544-NA_14X10)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1485-RD_10X7 (U4-1485-RD_10X7)
- Lyle Chemical, Gas & Hazardous Material Signs