Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Aluminum Caustic Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English
Mfr # LCU4-0629-NA_14X10
Zoro # G9459366
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Caustic Unloading Area Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0629-NA_14X10
- Zoro # G9459366
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Caustic Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Unloading Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSEAL Soft Seal, V-Fold, N95, Valve, L, 3PK (16-90086)
- BRADY Pipe Marker, Adhesive, White, Return, PK5, 7242-4-PK (7242-4-PK)
- WELLS LAMONT Mechanics Gloves, M, Black, Heavy Duty Ribbed Knit Fabric (7701M)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Amber UV-AF, 12PK (MP114AF)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U3-1528-NP_10X7 (U3-1528-NP_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU5-0091-NA_10X7 (LCU5-0091-NA_10X7)
- LYLE Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7 (LCU4-0010-ND_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-NA_14x10 (U3-1186-NA_14x10)
- LYLE Hazardous Materials Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0423-ND_5X3.5 (LCU4-0423-ND_5X3.5)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1148-RA_10X7 (U3-1148-RA_10X7)
- NMC Danger Flammable Gas Sign - Bilingual, ESD663RB (ESD663RB)
- Lyle Signs