Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Aluminum Antifreeze Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # LCU4-0331-NA_10X7
Zoro # G9327179
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Antifreeze
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0331-NA_10X7
- Zoro # G9327179
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Antifreeze Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Antifreeze, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Laboratory Barrier Gown, XL, 52 In. L, Ties (434TXGRA)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-2XL)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Medium (20029)
- VGUARD A1DH1, Exam Glove, 7.8 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Blue (A1DH14)
- LYLE Hazardous Materials Danger Reflective Label, 10 in H, 14 in W, LCU4-0643-RD_14X10 (LCU4-0643-RD_14X10)
- LYLE Sign, Biohazard Spill Cleanup Station (W Sym) (LCUV-0146ST-RA_10x7)
- LYLE Hydrogen Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0319-ND_7X5)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0363-NP_10X7 (LCU4-0363-NP_10X7)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1294-RD_10X7 (U3-1294-RD_10X7)
- LYLE Storage Notice Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle (LCU5-0097-RD_10X7)
- BRADY Chemical Label, 14 in Height, 10 in Width (99100)
- Lyle Chemical, Gas & Hazardous Material Signs