Shop All Safety Culture Signs
Lyle
Aluminum Accident Reporting Notice Sign, 7 in H, 10 in W, Vertical Rectangle, LCU5-0306-NA_10X7
Mfr # LCU5-0306-NA_10X7
Zoro # G8865267
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend All Injuries No Matter How Slight They May Seem Must Be Reported To The Foreman At First Aid Hospital For Treatment
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU5-0306-NA_10X7
- Zoro # G8865267
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Accident Reporting Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Injuries No Matter How Slight They May Seem Must Be Reported To The Foreman At First Aid Hospital For Treatment, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465Y55 (465Y55)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YK91)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, L (2991-5)
- MIDWEST GLOVES & GEAR Cold Protection Mittens, Unlined, XL (9100-J)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1245-NP_14X10 (U7-1245-NP_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1161-NP_14X10 (U7-1161-NP_14X10)
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1225-NP_10X7 (U7-1225-NP_10X7)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1261-RD_7X5 (U7-1261-RD_7X5)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1197-NP_14X10 (U7-1197-NP_14X10)
- LYLE Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1234-NA_10x7 (U7-1234-NA_10x7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1172-RA_10X7 (U7-1172-RA_10X7)
- Lyle Safety Culture Signs