Shop All Facility Signs
Lyle
Alum Danger Persons Working, 10"x7", Header Legend Color: White, LCU4-0192-NA_10X7
Mfr # LCU4-0192-NA_10X7
Zoro # G8757126
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Persons Working Above
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0192-NA_10X7
- Zoro # G8757126
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Overhead Hazard Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Persons Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 200 PK, Green (MIIMDS195284)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, L (4NHC5)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (96731L)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XXL (JT50BN LN XXL)
- LYLE Office and Facility Sign, 14" W, 10" H, PK5, LCU1-0139-ED-PK5_14x10 (LCU1-0139-ED-PK5_14x10)
- LYLE Please Wipe Your Feet Notice, 14"x10", LCU5-0174-NP_14X10 (LCU5-0174-NP_14X10)
- LYLE Notice Sign, 14x10 In., English, U1-1045-RD_14X10 (U1-1045-RD_14X10)
- LYLE Notice Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English, Spanish (U1-1049-NP_7X10)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0047-RA_4x18 (LCVB-0047-RA_4x18)
- LYLE Decal, Danger Men Working Above, 10x7", LCU4-0190-NP_10X7 (LCU4-0190-NP_10X7)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, High Load Watch Clearance Sign With Symbol, Portrait (OS-NS-A-1014-V-13476)
- Lyle Signs