Shop All Slip, Trip & Fall Hazard Signs
Lyle
Alum Danger Open Hole Stay, 10"x7", LCU4-0056-NA_10X7
Mfr # LCU4-0056-NA_10X7
Zoro # G8742968
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Open Hole. Stay Clear. Fall Will Result In Severe Injury Or Death.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0056-NA_10X7
- Zoro # G8742968
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Hole. Stay Clear. Fall Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Scoreboard, Safety Matters, 20 x 28 In. (SCK105)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, White (R6702-WT)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Desert, Large, REG (K87-DESLREG)
- SPILLTECH Pom Poms, White, PP, 18" L, 18" W, PK30 (APMPM)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0141-NP_10x7 (LCU3-0141-NP_10x7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1054-RA_14X10 (U7-1054-RA_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0097-RD_10x7 (LCU3-0097-RD_10x7)
- LYLE Aluminum Open Trench Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0079-NA_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0146-RD_10x7 (LCU3-0146-RD_10x7)
- LYLE Reflective Wet Floor Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU3-0030-RA_10x7 (LCU3-0030-RA_10x7)
- NMC Caution Wet Floors Sign, C408PB (C408PB)
- Lyle Slip, Trip & Fall Hazard Signs