Shop All Facility Signs
Lyle
Alum Danger Non-Potable Water, 10"x7", LCU4-0513-NA_10X7
Mfr # LCU4-0513-NA_10X7
Zoro # G9348048
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Non-potable water do not drink
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0513-NA_10X7
- Zoro # G9348048
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 35 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- BRADY Absorbent Pillow Refill, Gray, 18" W, PK10 (HANDYSORB-NTPILLOW)
- SAFETYPOSTER.COM Safety Poster, Lifting And Carrying, ENG (SW0016)
- ZORO SELECT Roof Leak Diverter, 5 ft x 5 ft, Polyethylene, Steel Rings in Each Corner, Black (10C882)
- LYLE Security Sign, Black/White, 10 in. H, Eng (U6-1236-RD_14X10)
- LYLE Recycling Sign, 14" W, 10" H, 0.040" Thick, U1-1028-NA_14x10 (U1-1028-NA_14x10)
- LYLE Maximum Load Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0276-RD_14x10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1740-RD_14X10 (U4-1740-RD_14X10)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1375-NA_14x10 (U5-1375-NA_14x10)
- LYLE Notice Please Wipe, Aluminum, 10"x7", LCU5-0174-RA_10X7 (LCU5-0174-RA_10X7)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1175-NP_14X10 (U5-1175-NP_14X10)
- Lyle Signs