Shop All Electrical Hazard Signs
Lyle
Alum Danger Live Wire Overhead, 10"x7", Height: 7 in, LCU4-0189-NA_10X7
Mfr # LCU4-0189-NA_10X7
Zoro # G8756776
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Live Wire Overhead
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0189-NA_10X7
- Zoro # G8756776
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Live Wire Overhead, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 6501, S, Chem Cart, OV, PK2 (29WT65-6AM37)
- MSA SAFETY Full Body Harness, XL, Nylon (10197231)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Orange Base (6FHA1)
- LYLE Decal, Warning Electrical Hazard, 10 x 7", Sign Shape: Rectangle (LCU6-0021-ND_10X7)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0710-ND_7X5 (LCU4-0710-ND_7X5)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0036-RD_7x5 (LCU3-0036-RD_7x5)
- LYLE Decal Danger, Volts, 10"x7" (LCU4-0542-ND_10X7)
- LYLE Decal, Danger Do Not Watch The, 14x10", Legend Style: Text (LCU4-0430-NP_14X10)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-RD_5X3.5 (LCU4-0347-RD_5X3.5)
- NMC Danger Electrical Protection Sign, D619RB (D619RB)
- Lyle Signs