Shop All Electrical Hazard Signs
Lyle
Alum Danger Live Wire, 14"x10"
Mfr # LCU4-0047-NA_14X10
Zoro # G8742207
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0047-NA_14X10
- Zoro # G8742207
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Live Wire Overhead. Contact Will Result In Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-CCD-009)
- SIGNMISSION Ice Yard Sign & Stake outdoor plastic coroplast window, C-1824-DS-Ice (C-1824-DS-Ice)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, 2XL (7605200)
- MSA SAFETY MSA Comfo™ Classic Half Mask, S (808072)
- LYLE Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-ND_5X3.5 (LCU4-0347-ND_5X3.5)
- LYLE Electrical Hazard Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0229-ND_10X7)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1141-RD_7X5 (U7-1141-RD_7X5)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1164-RD_10X7 (U4-1164-RD_10X7)
- LYLE Danger Sign, High Voltage, 7x10 In. (U1-1036-RD_10X7)
- LYLE Decal, Warning Electrical Hazard, 10 x 7", Sign Legend Color: Black (LCU6-0003-ND_10X7)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472N85 (472N85)
- Lyle Signs