Shop All Security & Access Signs
Lyle
Alum Danger Keep Out, 10"x7", Height: 7 in
Mfr # LCU4-0198-NA_10X7
Zoro # G8757701
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Out
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0198-NA_10X7
- Zoro # G8757701
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Keep Out Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Red, Labels/Roll: 500 (THTEP-171-593-.5RD)
- MOON AMERICAN Fire Hose Female/Male Hose Nipple - 1-1/2 In. NH Female X 1-1/2 In. NPT Male - Brass (357-1521561)
- ALLEGRO INDUSTRIES Replacement Filter Kit, 4 PK (9872-50)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Calcm, LED, 6W (2DZF-PAR-GW)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1292-RA_14X10 (U5-1292-RA_14X10)
- LYLE Do Not Block Door, Decal, 5"x3.5" (LCU5-0099-ND_5X3.5)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1058-RD_14X10 (U5-1058-RD_14X10)
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1368-RD_10X7 (U5-1368-RD_10X7)
- LYLE Alum Danger Do Not Enter Test, 14"x10" (LCU4-0502-NA_14X10)
- LYLE Sign, Not Responsible, 12 x18 In, T1-1046-EG_18x12 (T1-1046-EG_18x12)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724210RB)
- Lyle Signs