Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Alum Danger Hydrogen Sulfide, 14"x10", 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle
Mfr # LCU4-0474-NA_14X10
Zoro # G9343540
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hydrogen Sulfide (H2S)
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0474-NA_14X10
- Zoro # G9343540
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Alum Danger Hydrogen Sulfide,14 In.x10 In., Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrogen Sulfide (H2S), Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Airgo Boots, Size 12, 15" Height, Brown, Plain, PR (21144)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 12PK (5435XL)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M6)
- NEWSTRIPE Stencil, 12", NO PARKING, 1/8", (10000568)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1485-RD_10X7 (U4-1485-RD_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1151-NP_14X10 (U3-1151-NP_14X10)
- LYLE Aluminum Lead Hazard Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0719-NA_10X7)
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0365-ND_7X5 (LCU4-0365-ND_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1299-RD_14X10 (U3-1299-RD_14X10)
- LYLE Sign, Biohazard No Food Or Drink Permitted (W Sym) (LCUV-0179ST-RD_10x7)
- LYLE Acid Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0400-ND_7X5 (LCU4-0400-ND_7X5)
- Lyle Chemical, Gas & Hazardous Material Signs