Shop All Electrical Hazard Signs
Lyle
Alum Danger High Voltage, 10"x7", LCU4-0347-NA_10X7
Mfr # LCU4-0347-NA_10X7
Zoro # G9329008
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0347-NA_10X7
- Zoro # G9329008
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Yoke Assembly, for Eyewash (S05-092)
- ANSELL Cut Resistant Glove, ANSI A5, 6, PR (11755)
- LITHONIA LIGHTING Ext Sgn, Alumin, Blck, 11 3/4in, 3W (LQC 1 G EL N)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, L, Fits Chest 44" (600-GR-L)
- LYLE Warning Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English (U6-1119-RA_14X10)
- LYLE Decaldanger High Voltage, 5"x3.5", Header: Danger (LCU4-0236-ND_5X3.5)
- LYLE Refl Decal Danger High Voltage, 7"x5", LCU4-0347-RD_7X5 (LCU4-0347-RD_7X5)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1164-RD_10X7 (U4-1164-RD_10X7)
- LYLE Decal, Danger Electrical Equipment, 10x7", Height: 7 in (LCU4-0620-ND_10X7)
- LYLE Decal, Warning Electrical Hazard, 10 x 7", Sign Background Color: Orange (LCU6-0003-RD_10X7)
- CONDOR Lockout Sign, 5 in Height, 3 1/2 in Width, Magnetic Vinyl, Vertical Rectangle, English (485X06)
- Lyle Electrical Hazard Signs