Shop All Electrical Hazard Signs
Lyle
Alum Danger High Voltage, 10"x7", LCU4-0193-NA_10X7
Mfr # LCU4-0193-NA_10X7
Zoro # G8757211
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage Overhead
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0193-NA_10X7
- Zoro # G8757211
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage Overhead, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug, NHxMNPT, 2-1/2 Inx2 In (378-2062524)
- LYLE Notice Sign, 10" x 14", Vinyl, 10 in H, 14 in W, Reflective Sheeting, U5-1182-RD_14X10 (U5-1182-RD_14X10)
- DIXON AL Ball ShutOff Nozzle Bolted, 1-1/2", NST (ACPSO150F)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, S, Blue, 250 Pack (XC-310-S)
- LYLE Safety Sign, OSHA Regulations, 10 in. H (U4-1573-RD_7X10)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0155-ED_14x10 (LCU4-0155-ED_14x10)
- LYLE Reflalum Danger Live Wire, 10"x7", Sign Shape: Rectangle (LCU4-0047-RA_10X7)
- LYLE Decaldanger High Voltage Keep, 14"x10", Height: 10 in (LCU4-0153-ND_14X10)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0709-ND_7X5 (LCU4-0709-ND_7X5)
- LYLE Decal, Warning Electrical Hazard, 10 x 7", Sign Shape: Rectangle (LCU6-0021-ND_10X7)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472P27 (472P27)
- Lyle Electrical Hazard Signs