Shop All Personal Protective Equipment Signs
Lyle
Alum Danger Ear Protection, 10"x7", Sign Legend Color: Black
Mfr # LCU4-0280-NA_10X7
Zoro # G8762638
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Ear Protection Required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0280-NA_10X7
- Zoro # G8762638
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Hearing Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/10)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1411-RD_14X10 (U3-1411-RD_14X10)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105684)
- GLOWEAR BY ERGODYNE 8377EV 4XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- LYLE Safety Sign, Ear Plugs Worn, 14in.W (U4-1228-RD_14X10)
- LYLE Decal Danger Do Not Enter, 10"x7" (LCU4-0555-ND_10X7)
- LYLE Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0086-RA_10x7 (LCU3-0086-RA_10x7)
- LYLE Safety Sign, Hazardous Noise Area, 10in.W (U4-1375-RD_10X7)
- LYLE Caution Sign, 10 in. H, Vinyl, LCU3-0443-RD_14x10 (LCU3-0443-RD_14x10)
- LYLE Safety Sign, Ear Plugs Worn, 10in.H (U4-1228-RA_14X10)
- NMC Caution Wear Mask Respiratory Irritants In This Area Sign (CGA36RB)
- Lyle Signs