Shop All Personal Protective Equipment Signs
Lyle
Alum Danger Do Not Operate, 14"x10", Height: 10 in
Mfr # LCU4-0089-NA_14X10
Zoro # G8747037
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Sulfuric Acid. Wear Goggles and Protective Clothing.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0089-NA_14X10
- Zoro # G8747037
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Sulfuric Acid Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Sulfuric Acid. Wear Goggles And Protective Clothing., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ultra Tech Tactile Dexterity Work Gloves, White/Gray, Large, Pair, PK12, 12PK (9696L)
- NMC Danger Unsafe Do Not Use Signed By___ Date___Tag, Pk25 (RPT34G)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (11-931)
- SATA Leather Welding Gloves, 1 Pair, Large (STFS0105)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0259-RD_7x5 (LCU3-0259-RD_7x5)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1457-NA_14x10 (U3-1457-NA_14x10)
- LYLE Life Jackets Notice, Plastic, 14"x10" (LCU5-0210-NP_14X10)
- LYLE Decal, Danger May Contain, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0713-ND_5X3.5)
- LYLE Caution Sign, 10 in. H, Aluminum (LCU3-0440-RA_14x10)
- LYLE Safety Decal, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U7-1331-RD_5X7)
- ZING Danger Sign, 10x14 In, R and BK/WHT, ENG, 2661A (2661A)
- Lyle Personal Protective Equipment Signs