Shop All Confined Space Signs
Lyle
Alum Danger Confined Space, 10"x7", LCU4-0364-NA_10X7
Mfr # LCU4-0364-NA_10X7
Zoro # G9330767
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0364-NA_10X7
- Zoro # G9330767
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Replacement Flag, Reflexite X, Orange (FS8025-16-O)
- 3M Safety Glasses, Clear Polarized (MXE1001SGAF-BLK)
- NMC Emergency Exit Only Sign - Bilingual (M734RB)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1229-RD_10X7 (U3-1229-RD_10X7)
- LYLE Caution Sign, 7 in. H, Alum, Confined Space, LCU3-0455-RA_10x7 (LCU3-0455-RA_10x7)
- LYLE Decal, Danger Confined Space, 14x10", LCU4-0646-NP_14X10 (LCU4-0646-NP_14X10)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RA_14X10 (U1-1033-RA_14X10)
- LYLE Refldecaldanger Confined Space, 10"x7", LCU4-0168-RD_10X7 (LCU4-0168-RD_10X7)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0397-RD_5x3.5 (LCU3-0397-RD_5x3.5)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465L96 (465L96)
- Lyle Confined Space Signs