Shop All Electrical Hazard Signs
Lyle
Alum Danger Breakers Locked Out, 14"x10"
Mfr # LCU4-0416-NA_14X10
Zoro # G9336857
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Breakers Locked Out
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0416-NA_14X10
- Zoro # G9336857
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Electrical Panel Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breakers Locked Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201456)
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT117AC)
- HONEYWELL MILLER Fall Protection Kit, Size: L/XL (BRFKT50-Z7/50FT)
- WOLO Warning Light, Amber, Flashing (3050-A)
- LYLE Danger Sign, 7x5 In., English, U1-1027-RD_7X5 (U1-1027-RD_7X5)
- LYLE Danger Sign, 10 In. W x 7 In. H, English (U1-1065-RD_10X7)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-RD_5X3.5 (LCU4-0347-RD_5X3.5)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1169-RA_10X7 (U5-1169-RA_10X7)
- LYLE Refl Alum Danger High Voltage, 14"x10", LCU4-0347-RA_14X10 (LCU4-0347-RA_14X10)
- LYLE Electrical Hazard Warning Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU6-0093-RD_7X5)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1169-RD_14X10 (U5-1169-RD_14X10)
- Lyle Signs