Shop All Electrical Hazard Signs
Lyle
Alum Danger Breakers Locked Out, 10"x7"
Mfr # LCU4-0416-NA_10X7
Zoro # G9336796
original price:
$6.69
7% off
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Breakers Locked Out
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0416-NA_10X7
- Zoro # G9336796
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Electrical Panel Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breakers Locked Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Restricted Area Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1005-NA_10x7)
- DIAMOND VISIONS Hudson Bay Traders Goods Thermal Sock Cotton (05-0178)
- 3M Versaflo(TM) Headcover, M/L, White, PK5 (S-133L-5)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401078)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0049-ND_5X3.5)
- LYLE Decal, Danger Do Not Watch The, 14x10", Legend Style: Text (LCU4-0430-NP_14X10)
- LYLE Alum Danger Electrical Room, 14"x10" (LCU4-0550-NA_14X10)
- LYLE Safety Sign, OSHA Regulations, 10 in. H (U4-1573-RD_7X10)
- LYLE Decal, Danger Turn Off Power, 5 x 3.5" (LCU4-0594-ND_5X3.5)
- LYLE Decal, Danger Lock-Out/Tag-Out, 5 x 3.5" (LCU4-0701-ND_5X3.5)
- NMC Danger Hand Hazard Turn Off Power Sign, D283P (D283P)
- Lyle Electrical Hazard Signs