Shop All Security & Access Signs
Lyle
Admittance Sign, Restricted Area, 14 in. W
Mfr # U6-1215-RD_14X10
Zoro # G2714190
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Restricted Area Authorized Employees Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1215-RD_14X10
- Zoro # G2714190
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Admittance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area Authorized Employees Only, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (9669XL)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-2X)
- STRANCO Die Cut Letter Label, R (DBV-SINGLE-6-R)
- NOTRAX 30 ft. L x PVC Foam, 1/2" Thick (419S0230BY)
- LYLE Keep Away Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0329-RD_7X5)
- LYLE Decal Danger Do Not Enter, 10"x7", Width: 10 in (LCU4-0560-ND_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1796-RA_14X10 (U3-1796-RA_14X10)
- LYLE Security Sign, 10"W, 14"H, 0.040" Thickness, LCU1-0111-RA_10x14 (LCU1-0111-RA_10x14)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1322-RA_10X7 (U5-1322-RA_10X7)
- LYLE Authorized Personnel Notice Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU5-0044-ND_10X7)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, Authorized Personnel Only Beyond This Point, Landscape (OS-DS-P-1014-L-1036)
- Lyle Security & Access Signs