Shop All Security & Access Signs
Lyle
Admittance Sign, Recycled Aluminum, 7 in H
Mfr # U6-1030-RA_10X7
Zoro # G2716668
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Authorized Personnel Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1030-RA_10X7
- Zoro # G2716668
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Jacket, L, Navy, 44" to 46" Chest (3000-5)
- SIGNMISSION OSHA Warning Sign, 7" Height, Rigid Plastic, Standby Generator Automatically With Symbol, Landscape (OS-WS-P-710-L-12408)
- JBC RS RS90055CT3M64 Traffic Safety Cone, 36 in H Cone, PVC Cone, Fluorescent Orange Cone (RS90055CT3M64)
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, M (24CM)
- LYLE Security Sign, 10"W, 14"H, 0.040" Thickness, U1-1001-NA_10x14 (U1-1001-NA_10x14)
- LYLE Controlled Access Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0454-ND_10X7)
- LYLE Aluminum Do Not Enter Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0685-NA_10X7)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0299-ED_10x7 (LCU3-0299-ED_10x7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1225-RA_10X7 (U7-1225-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1416-RD_14X10 (U3-1416-RD_14X10)
- LYLE Safety Sign, Keep Door Clsd, 7in.H (U4-1472-RA_10X7)
- Lyle Signs