Shop All Security & Access Signs
Lyle
Admittance Sign, Recycled Aluminum, 10in H
Mfr # U6-1030-RA_14X10
Zoro # G9635927
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1030-RA_14X10
- Zoro # G9635927
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Admittance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMESIS Safety Glasses, Blue Mirror (G30013)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Finger Tip Coated, 2X-Large (GL4506T)
- GASTEC Tube, HydrgenSulfide, 0.5 to 12ppm, PK10 (4LB)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERN6)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1337-RA_14X10 (U5-1337-RA_14X10)
- LYLE No Trespassing Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU1-0159-RA_10x14)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1288-RD_7X10 (U5-1288-RD_7X10)
- LYLE No Trespassing Notice Label, 7 in Height, 5 in Width, Polyester, Vertical Rectangle, English (LCU5-0247-ND_7X5)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-2041-RA_10X7 (U3-2041-RA_10X7)
- LYLE Decal Danger Do Not Enter, 14"x10" (LCU4-0554-ND_14X10)
- NMC Danger Authorized Personnel Only Beyond This Point Sign, D642AB (D642AB)
- Lyle Security & Access Signs