Shop All Security & Access Signs
Lyle
Admittance Sign, Keep Out, 10 in. H, Text
Mfr # U6-1202-RA_14X10
Zoro # G9635245
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Private Property Keep Out No Trespassing
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1202-RA_14X10
- Zoro # G9635245
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Admittance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property Keep Out No Trespassing, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633D)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-2X (97001-33-1-LBK-2X)
- BRADY Pipe Marker, Hot Water Recirculation, PK5 (7375-4-PK)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 11 (PAN1P/9180AP121-11)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1320-RA_14X10 (U3-1320-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1419-NA_14x10 (U5-1419-NA_14x10)
- LYLE Authorized Personell Notice, Decal, 7"x5", Sign Material: Polyester (LCU5-0044-ND_7X5)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1322-RD_10X7 (U5-1322-RD_10X7)
- LYLE Safety Sign, Door Swings Inward, 14in.W (U4-1216-RD_14X10)
- LYLE Decaldanger Do Not Enter, 7"x5", Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 (LCU4-0197-ND_7X5)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 473M65 (473M65)
- Lyle Security & Access Signs