Shop All Security & Access Signs
Lyle
Admittance Sign, Firearms In Use, 10 in. H
Mfr # U6-1180-RA_14X10
Zoro # G9635385
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend No Trespassing Firearms In Use Keep Out
- Height 10 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1180-RA_14X10
- Zoro # G9635385
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Firearms In Use Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Used Filters Sign, Landscape (OS-NS-P-1014-L-18827)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-510)
- HONEYWELL NORTH Conversion Kit (8404-H5)
- LYLE Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U5-1296-NP_10X7 (U5-1296-NP_10X7)
- LYLE No Trespassing Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3158-EG_18x12 (T1-3158-EG_18x12)
- LYLE Decaldanger Authorized Personnel, 7"x5", Width: 7 in (LCU4-0195-ND_7X5)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1294-RD_7X5 (U5-1294-RD_7X5)
- LYLE Decal Danger Restricted Area, 7"x5" (LCU4-0378-ND_7X5)
- LYLE Alum Danger No Trespassing, 10"x7" (LCU4-0371-NA_10X7)
- NMC Danger Boiler Room Authorized Personnel Only Sign, D481PB (D481PB)
- Lyle Security & Access Signs