Shop All Security & Access Signs
Lyle
Admittance Sign, Black/Orange, 5 in. H, U6-1056-RD_7X5
Mfr # U6-1056-RD_7X5
Zoro # G2716275
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Do Not Enter
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U6-1056-RD_7X5
- Zoro # G2716275
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- PLASTICADE Barricade, Type I, EG Sheet (105G-T12EGB6)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R6700-WT)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-6-O)
- LYLE Employees Only Notice, Decal, 10"x7" (LCU5-0087-ND_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1079-RA_14X10 (U5-1079-RA_14X10)
- LYLE Security Sign, 10"W, 14"H, 0.040" Thickness, U1-1001-NA_10x14 (U1-1001-NA_10x14)
- LYLE Decal Danger Authorized Use Only, 10"x7" (LCU4-0415-ND_10X7)
- LYLE Decal Danger Do Not Enter Test, 10"x7" (LCU4-0502-ND_10X7)
- LYLE High Pressure Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU6-0140-ND_5X3.5)
- NMC Danger Keep Out Sign, D59A (D59A)
- Lyle Security & Access Signs