Shop All Parking Signs
Lyle
ADA Handicapped Parking Sign, 18" x 12, T1-2161-HI_12x18
Mfr # T1-2161-HI_12x18
Zoro # G6323033
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESERVED PARKING (HDCP SYM)PLACARDS OR SPECIAL LICENSE PLATES REQUIRED MAXIMUM FINE $500
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-2161-HI_12x18
- Zoro # G6323033
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
ADA Handicapped Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 10 in H, 14 in W, Rectangle, English, 131748 (131748)
- RAILHEAD GEAR Bidirectional 6V Barricade Light, Blue (M747-LED2)
- ENPAC Drop Ceiling Leak Diverter, 48" L x 24" W (4624-YE-DC)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- LYLE Visitor Parking Sign, 18" x 12, T1-1033-EG_12x18 (T1-1033-EG_12x18)
- LYLE Reserved Parking Parking Sign, 18" x 12, FD01R (FD01R)
- LYLE Handicapped Parking Sign, 18" x 12, HC-016-12HA (HC-016-12HA)
- LYLE Dumpster No Parking Sign, 18" x 12, T1-1731-HI_12x18 (T1-1731-HI_12x18)
- LYLE Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-DG_12x18 (T1-1693-DG_12x18)
- LYLE Fine Supplemental Parking Sign, 6" x 12, T1-2062-EG_12x6 (T1-2062-EG_12x6)
- NMC Tow-Away Zone Penalty Handicapped Parking Sign Virginia, TMS339G (TMS339G)
- Lyle Parking Signs