Shop All Parking Signs
Lyle
ADA Handicapped Parking Sign, 18" x 12, T1-2160-HI_12x18
Mfr # T1-2160-HI_12x18
Zoro # G6035607
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESERVED PARKING (HDCP SYM) PERMIT REQUIRED TOWING ENFORCED
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-2160-HI_12x18
- Zoro # G6035607
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
ADA Handicapped Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE 2XL PCM Cooling Vest, Black (6626-BK-2XL)
- MARCOM Rigging Safety Construction DVD (V0001259ET)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 36" dia. (PV36-360RT)
- BERNE Performance Short Sleeve Pocket Tee, 8XL (BSM38)
- LYLE Reserved Parking Parking Sign, 18" x 12, FD01R (FD01R)
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-EG_12x18 (T1-1203-EG_12x18)
- LYLE Handicap Parking Sign, 18" W, 12" H, English, Aluminum, Blue (L-31-18HA)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1R-12HA (R7-1R-12HA)
- LYLE Employee Parking Sign, 18" x 12, RP-053-12HA (RP-053-12HA)
- LYLE No Parking Tow Away Zone Sign, 18" x 12, T1-1153-EG_12x18 (T1-1153-EG_12x18)
- LYLE Visitor Parking Sign, 18" x 12, T1-1033-HI_12x18 (T1-1033-HI_12x18)
- Lyle Parking Signs