Shop All Parking Signs
Lyle
ADA Handicapped Parking Sign, 18" x 12, T1-1132-EG_12x18
Mfr # T1-1132-EG_12x18
Zoro # G5170529
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Handicapped Parking
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-1132-EG_12x18
- Zoro # G5170529
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
ADA Handicapped Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5100P-0)
- MIGHTY LINE Caution Watch For Forklift Traffic, Floor, CW4FL16 (CW4FL16)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted L 1 pair (3704CL-08.RT)
- MSA SAFETY MSA Advantage™ 420 Half Mask, M (10102183)
- LYLE Company Vehicles Parking Sign, 18" x 12, T1-5298-HI_12x18 (T1-5298-HI_12x18)
- LYLE No Parking On Grass Parking Sign, 18"x12 (NP-027-12HA)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1646-HI_12x18 (T1-1646-HI_12x18)
- LYLE No Parking Between Sign, 18" x 12, T1-1051-DG_12x18 (T1-1051-DG_12x18)
- LYLE Dumpster No Parking Sign, 18" x 12, T1-1731-HI_12x18 (T1-1731-HI_12x18)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 (T1-1091-HI_12x18)
- HY-KO No Parking Dumpster Area Sign 12" x 18" (A61026)
- Lyle Parking Signs