Shop All Parking Signs
Lyle
ADA Handicapped Parking Sign, 18" x 12, HC-TN01-12HA
Mfr # HC-TN01-12HA
Zoro # G3065334
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Reserved Parking Unauthorized Parking Punishable By $100 Fine And Subject To Towing
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # HC-TN01-12HA
- Zoro # G3065334
- UPC # 849362013194
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
ADA Handicapped Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSCAN Holder, Label, Pk50 (APX-35M)
- TINGLEY Rain Bib Overall, S, Green, Unisex (O22048)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-S)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- LYLE Parking By Disabled Permit Sign, 18"x12 (HC-FL01-12HA)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-DG_12x18 (T1-1071-DG_12x18)
- LYLE Private Property No Parking Sign, 24"x18, PPR-060-18HA (PPR-060-18HA)
- LYLE Handicap Parking Sign, 12" W, 24" H, English, Aluminum, White (T1-6253-HI_12x24)
- LYLE No Parking Symbol Parking Sign, 12" x 12, T1-1100-EG_12x12 (T1-1100-EG_12x12)
- LYLE 10 Minute Parking Parking Sign, 18" x 12, T1-1144-EG_12x18 (T1-1144-EG_12x18)
- SIGNMISSION Reserved Parking Visitor Parking Arrow Pointing Left Heavy-Gauge Alum Sign, 24" x 18", TG-1824-23024 (A-DES-TG-1824-23024)
- Lyle Signs