Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Acid Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0297-ND_10X7
Mfr # LCU4-0297-ND_10X7
Zoro # G8763931
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Acid
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0297-ND_10X7
- Zoro # G8763931
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Acid Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Hoss Unisex Memory Foam Polyurethane Ins (49946)
- MEGACOMFORT Anti-Fatigue Molded Insole, 10-1/4" L, PR (PAMSQ-W567)
- BRADY Lockout Padlock, KD, Blue, 1-2/5"H, PK6 (118929)
- TINGLEY Profile Knee Boots, Brown, Size 5, Mens, 15" H, PR (51154)
- LYLE Facility Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0097-RA_14X10 (LCU5-0097-RA_14X10)
- LYLE Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1102-RD_7X5 (U4-1102-RD_7X5)
- LYLE Propane Danger Reflective Label, 7 in H, 10 in W, Vertical Rectangle, LCU4-0337-RD_10X7 (LCU4-0337-RD_10X7)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0363-NP_10X7 (LCU4-0363-NP_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1820-RD_14X10 (U3-1820-RD_14X10)
- LYLE Sign, Biohazard Waste Holding (W Sym) (LCUV-0113ST-RD_10x7)
- NMC Do Not Use Compressed Air To Clean Your Sign, C205PB (C205PB)
- Lyle Signs