Shop All Vehicle Signs
Lyle
Accident Prevention Danger Label, 3 1/2 in H, 5 in W, Polyester, Rectangle, LCU4-0469-ND_5X3.5
Mfr # LCU4-0469-ND_5X3.5
Zoro # G9343069
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do not ride this vehicle
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0469-ND_5X3.5
- Zoro # G9343069
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Accident Prevention Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Ride This Vehicle, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Chemical Storage Area Sign, D240P (D240P)
- BRADY Blank Tag, 2-1/2 x 4 In, Wht, Plstc (87697)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 10, 1 PR (B131R/10)
- SELLSTROM Over-the-Head Ear Muffs, 31 dB, HP431, Black/Red (S23406)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1341-NA_10x7 (U4-1341-NA_10x7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1096-RA_14X10 (U5-1096-RA_14X10)
- LYLE No Trucks Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-5702-HI_18x12 (T1-5702-HI_18x12)
- LYLE Caution Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0305-RD_5x3.5 (LCU3-0305-RD_5x3.5)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0195-NP_14x10 (LCU3-0195-NP_14x10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1155-RA_14X10 (U5-1155-RA_14X10)
- NMC Stop Sound Horn Proceed With Caution Sign, TM70G (TM70G)
- Lyle Vehicle Signs