Shop All Parking Signs
Lyle
10 Minute Parking Parking Sign, 18" x 12, T1-1144-EG_12x18
Mfr # T1-1144-EG_12x18
Zoro # G5184002
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend 10 Minute Parking
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1144-EG_12x18
- Zoro # G5184002
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
10 Minute Parking Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Eye Wash Station, 32 oz. (24-202)
- GENUINE JOE Genuine Joe Outdoor Mat (GJO70367)
- RUBBERMAID in.Caution Wet Floor in. Sign Yellow 26 in. 2-Sided English Only (FG611277YEL-EA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- LYLE No Parking Sign, 18" x 12, T1-2886-HI_12x18 (T1-2886-HI_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6247-HI_12x18 (T1-6247-HI_12x18)
- LYLE No Standing Parking Sign, 18" x 12, T1-1172-EG_12x18 (T1-1172-EG_12x18)
- LYLE No Overnight Parking Sign, 18" x 12, T1-3018-HI_12x18 (T1-3018-HI_12x18)
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1175-DG_12x18 (T1-1175-DG_12x18)
- LYLE Parking Lot Damage Advisory Sign, 18"x12, T1-1066-EG_12x18 (T1-1066-EG_12x18)
- SIGNMISSION 15 Minute Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24419 (A-1824-24419)
- Lyle Parking Signs