Shop All Pallet Jacks
Lyftex
PREMIUM PALLET JACK, FORK SIZE: 27"x48", CAPACITY: 5500 LBS
Mfr # LXP55-2748
Zoro # G4370855
product price: $467.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyftex
- MFR # LXP55-2748
- Zoro # G4370855
- Country of Origin China
- Category Pallet Jacks
Description
Premium Manual Pallet Jack, One-piece Casted Galvanized and Leak-proof pump, Capacity 5500lbs, Fork Size: 27"W x 48"L, Min. Lowered Height 2.95", Max. Lifting Height: 7", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30002G10)
- CAMPBELL CHAIN & FITTINGS Campbell No. 3 Double Loop Carbon Steel Chain 13/16 in. D X 750 ft. L (T0754326N)
- MARASTAR Flat Free Wheel, Polyurethane, 250lb, Black (92001)
- LYFTEX PREMIUM PALLET JACK, FORK SIZE: 21"x48", CAPACITY: 5500 LBS (LXP55-2148)
- LYFTEX ELECTRIC PALLET JACK-FORK SIZE: 21"x45", CAP: 2500 LBS, 24V Li-ion BAT. (LXE25E-2145)
- LYFTEX SEMI ELECTRIC PALLET JACK, 21"x45", CAP: 3000 LBS, 48V Li-ion BAT. (LXE30S-2145)
- LYFTEX ELECTRIC PALLET JACK, 27"x45", CAPACITY: 4500 LBS, 48V Li-ion BAT. (LXE45E-2745)
- LYFTEX ELECTRIC PALLET JACK-FORK SIZE: 27"x45", CAP: 2500 LBS, 24V Li-ion BAT. (LXE25E-2745)
- LYFTEX HEAVY DUTY PALLET JACK, FORK SIZE: 21"x48", CAPACITY: 5500 LBS (LXHD55-2148)
- VESTIL Full Featured Pallet Truck, 4.4K, 27 x 72 (PM4-2772)
- Lyftex Pallet Jacks