Shop All Pallet Jacks
Lyftex
PREMIUM PALLET JACK, FORK SIZE: 21"x48", CAPACITY: 5500 LBS
Mfr # LXP55-2148
Zoro # G4370940
product price: $490.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$490.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyftex
- MFR # LXP55-2148
- Zoro # G4370940
- Country of Origin China
- Category Pallet Jacks
Description
Premium Manual Pallet Jack, One-piece Casted Galvanized and Leak-proof pump, Capacity 5500lbs, Fork Size: 21"W x 48"L, Min. Lowered Height 2.95", Max. Lifting Height: 7", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow (CL1386LDY)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, M8x1.25P Stem, Swivel, 60 kg Cap, NBR Foot Pad, Ivory (GD-40-S-NYN)
- GEC Mr. Chain 1in Mr. Clip, Red, Pack of 50 (19005-50)
- PEGASUS Wheel, Gray TPR, 5" x 1.25", Delrn Brg (P-RP-050X013/031D)
- LYFTEX PREMIUM PALLET JACK WITH SCALE, FORK SIZE: 27"x48", CAP: 4400 LBS (LXS44-2748)
- LYFTEX Manual High Lift Pallet Jack, 21" W x 45" L, 2200 lbs. Capacity (LXX22M-2145)
- LYFTEX HEAVY DUTY PALLET JACK, FORK SIZE: 21"x48", CAPACITY: 5500 LBS (LXHD55-2148)
- LYFTEX ELECTRIC PALLET JACK, 27"x45", CAPACITY: 4500 LBS, 48V Li-ion BAT. (LXE45E-2745)
- LYFTEX SEMI ELECTRIC PALLET JACK, 27"x45", CAP: 3000 LBS, 48V Li-ion BAT. (LXE30S-2745)
- LYFTEX HEAVY DUTY PALLET JACK, FORK SIZE: 27"x48", CAPACITY: 5500 LBS (LXHD55-2748)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 42 (168038)
- Lyftex Pallet Jacks & Pallet Tilters