Shop All Pallet Jacks
Lyftex
ELECTRIC PALLET JACK-FORK SIZE: 21"x45", CAP: 2500 LBS, 24V Li-ion BAT.
Mfr # LXE25E-2145
Zoro # G4370785
product price: $2,845.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,845.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyftex
- MFR # LXE25E-2145
- Zoro # G4370785
- Country of Origin China
- Category Pallet Jacks
Description
Electric Pallet Jack, 24V Lithium Battery, Easy Pull-out Battery design for quick exchange, Capacity: 2500 lbs., Fork Size: 21"W x 45"L, Min. Lowered Height: 3", Max. Lifting Height: 7", Polyurethane non-marking Drive wheel, Polyurethane non-marking Single Fork Load Wheels, Entry and Exit Pallet Rollers, Pin-wheel option, Stability casters
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5/16 - 3/8 Inch Ratcheting Load Binder (RLB5638)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50101GR-B)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34G)
- CAMPBELL CHAIN & FITTINGS Campbell No. 2/0 Double Loop Carbon Steel Chain 9/64 in. D X 350 ft. L (T0752023N)
- LYFTEX Manual High Lift Pallet Jack, 27" W x 45" L, 2200 lbs. Capacity (LXX22M-2745)
- LYFTEX ELECTRIC STRADDLE-LEG STACKER, MAX LIFT HEIGHT: 114", CAP: 2200 LBS (LXECL22-114)
- LYFTEX Manual High Lift Pallet Jack, 21" W x 45" L, 2200 lbs. Capacity (LXX22M-2145)
- LYFTEX SEMI ELECTRIC PALLET JACK, 21"x45", CAP: 3000 LBS, 48V Li-ion BAT. (LXE30S-2145)
- LYFTEX ELECTRIC PALLET JACK, 27"x45", CAPACITY: 4500 LBS, 48V Li-ion BAT. (LXE45E-2745)
- LYFTEX Semi Electric High Lift Pallet Jack, 21" W x 45" L, 2200 lbs. Capacity (LXX22E-2145)
- WESCO LONG FORK PALLET TRUCK, PT59 (273585)
- Lyftex Pallet Jacks