Shop All Water Baths
Lw Scientific
Water Bath, 20L, 11.4inL x 19.3inW x5.9inH
Mfr # WBL-20LC-SSD1
Zoro # G3360397
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 20L
- Temp. Range (C) Ambient 5 Degrees to 100 Degrees
- Voltage 110V AC
- Plug Style - Lab Equipment Standard
- Temp. Accuracy +/-0.2 Degrees c
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # WBL-20LC-SSD1
- Zoro # G3360397
- UPC # 664816001608
- Country of Origin Taiwan, Province of China
- Category Water Baths
Dimensions
Inside Usable Dimensions | 11.4"L x 19.3"W x 5.9"H |
Chamber Height | 6 in |
Chamber Width | 19.3 in |
Overall Width | 21 1/2 in |
Manufacturers Warranty Length | 1 yr. |
Overall Height | 7 in |
Chamber Depth | 11.4 in |
Overall Depth | 13 1/2 in |
Interior Depth | 11 3/8 in |
Interior Width | 19 1/4 in |
Interior Height | 6 in |
Description
Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 20 L, Chamber Depth 11.4 in, Chamber Height 6 in, Chamber Width 19.3 in, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Temp. Range (F) Ambient 41 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.2 Degrees C, Chamber Material Stainless Steel, Amps 11 A, Standards FDA, Voltage 110V AC, Plug Style - Lab Equipment Standard, Display Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- BLACKBURN SAMPLING Tank Waste Sampler, 1 ID x 70 In, 830mL (TA6)
- RPI Albumin, Bovine Fraction V, 5 G (A30075-5.0)
- LW SCIENTIFIC Water Bath, 10L, 10 in.L x 12 in.W x 6in.H (WBL-10LC-SSD1)
- BENCHMARK SCIENTIFIC MyBath 4L Digital H20 Bath (B2000-4)
- BEING SCIENTIFIC Bath (BWB-22)
- BENCHMARK SCIENTIFIC Water Bath, 115V/60Hz, 2L (B2000-2)
- BENCHMARK SCIENTIFIC Mybath Water Bath, 2L, 115V (B2000-2)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 28L (WBE28L11B)
- POLYSCIENCE MX, 7L Heated 135C (MX07H135-L11B)
- Lw Scientific Water Baths