Shop All Water Baths
Lw Scientific
Water Bath, 10L, 10 in.L x 12 in.W x 6in.H
Mfr # WBL-10LC-SSD1
Zoro # G3360406
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 10L
- Temp. Range (C) Ambient 5 Degrees to 100 Degrees
- Voltage 110V AC
- Plug Style - Lab Equipment Standard
- Overall Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # WBL-10LC-SSD1
- Zoro # G3360406
- UPC # 664816001592
- Country of Origin Taiwan, Province of China
- Category Water Baths
Dimensions
Overall Width | 11 in |
Chamber Depth | 10 in |
Chamber Width | 12 in |
Inside Usable Dimensions | 10"L x 12"W x 6"H |
Overall Depth | 13 1/2 in |
Manufacturers Warranty Length | 1 yr. |
Chamber Height | 6 in |
Overall Height | 7 in |
Interior Width | 9 3/8 in |
Interior Depth | 11 3/8 in |
Interior Height | 6 in |
Description
Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 10 L, Chamber Depth 10 in, Chamber Height 6 in, Chamber Width 12 in, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Temp. Range (F) Ambient 5 Degrees to 100 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.2 Degrees C, Chamber Material Stainless Steel, Amps 11 A, Standards FDA, Voltage 110V AC, Plug Style - Lab Equipment Standard, Display Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 2000mL, Screw Cap, Dual Graduations, ASTM E1404, 1/Box (8422000)
- UVP Uvp High-Intensity Longwave Ultraviolet (95-0127-01)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- BEL-ART H-B DURAC Sp Gravity Hydrometer Set(8), Thermometer:0.700 to2.000 Range (B61801-8000)
- LW SCIENTIFIC Water Bath, 20L, 11.4inL x 19.3inW x5.9inH (WBL-20LC-SSD1)
- BENCHMARK SCIENTIFIC MyBath 4L Digital H20 Bath (B2000-4)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 28L (WBE28L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- BEING SCIENTIFIC Bath (BWB-12)
- POLYSCIENCE Heated Circulator, 7 Lt, 4-3/10 In Display (AP07H200-L11B)
- BEING SCIENTIFIC Bath (BWB-22)
- Lw Scientific Lab Baths & Circulators