Shop All Lab Incubators
Lw Scientific
Usa Ready Warm Wall Incubator
Mfr # FWL-015L-D053
Zoro # G2188804
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient to 48.9 Degrees C
- Capacity (Cu.-Ft.) 0.53 cu ft
- Overall Height 26 in
- Overall Width 12 in
- Overall Depth 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # FWL-015L-D053
- Zoro # G2188804
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 26 in |
Overall Width | 12 in |
Overall Depth | 7 1/2 in |
Chamber Height | 16.5 in |
Chamber Width | 12 in |
Chamber Depth | 4.5 in |
Interior Depth | 4 1/2 in |
Interior Width | 12 in |
Interior Height | 16 1/2 in |
Description
Incubator, Temp. Range (C) Ambient to 48.9 Degrees C, Temp. Range (F) Ambient to 120 Degrees F, Capacity (Cu.-Ft.) 0.53 cu ft, Capacity (ML) 15,000 mL, Overall Height 26 in, Overall Width 12 in, Overall Depth 7 1/2 in, Digital, Convection Type Gravity, Chamber Depth 4.5 in, Chamber Height 16.5 in, Chamber Width 12 in, Number of Shelves 4, Non-Refrigerated, Chamber Material Stainless Steel, Door Material Acrylic, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 0-500 UG/L (481396)
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Calcium Reagent (486629)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 250mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010250)
- LW SCIENTIFIC Incubator, 12-7/8inWx22inH, 110V (iCL-030L-D101)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 220V (iCL-010L-D032)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5ml Tubes (400782)
- SURETHERM Humidity/Temperature Control (H3565-45)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- Lw Scientific Lab Incubators