Shop All Stereo Microscopes
Lw Scientific
Trinocular Stereo Microscope, 8 in. W, LED
Mfr # Z4M-TZM7-7LL3
Zoro # G3360948
Free Shipping & Returns
$1,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Features Zoom Optics Magnify from 7x to 45x with the Included 10x Eyepieces
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # Z4M-TZM7-7LL3
- Zoro # G3360948
- UPC # 664816001509
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Max Specimen Height | 180 mm |
Manufacturers Warranty Length | 1 yr (Electronics), Lifetime (Optics and Mechanical) |
Base Dimensions | 8 in x 10 1/2 in |
Overall Width | 8 in |
Overall Height | 13 in |
Overall Depth | 10 1/2 in |
Base Length | 10 1/2 in |
Maximum Specimen Height | 180 mm |
Base Width | 8 in |
Eyepiece Size | WF10x/20 mm |
Description
Zoom Stereo Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Dual-LED Pole, Light Source LED, Optical Field of View 20 mm, Max Specimen Height 180 mm, Optical Magnification 7X to 45X, Maximum Magnification Capability 180X, Vertical Extension 7 in, Base Dimensions 8 in x 10 1/2 in, Manufacturers Warranty Length 1 yr (Electronics), Lifetime (Optics and Mechanical), Working Distance 101.6 mm, Eyepiece Protractor No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- RPI Guanidine Thiocyanate 6M Solution, 1 L (G54250-1000.0)
- WILKERSON General Purpose Filter, Compact Size (F18-04-SH00B)
- PLEWS-EDELMANN 2 Quart Capacity Super 18" Funnel (75-068)
- LW SCIENTIFIC Binocular Stereoscope, 7x-45x, Embryo Base (Z4M-BZM7-EML3)
- LW SCIENTIFIC Stereo Inspection Microscope (DMM-S12N-PA77)
- LW SCIENTIFIC Dual Mag Stereo Microscope, 6 in. W, LED (DMM-S13N-7LL3)
- AMSCOPE 20X-40X-80X Trinocular Boom Stereo Microscope, Fluorescent Light (SW-3T24Z-FRL)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 18MP Camera (SM-3T-144A-18M3-B)
- AMSCOPE 10X-60X Multi-Lens Stereo Microscope, Angled Head, Top/Bottom Halogen Light, 1.3MP Camera (SE305R-AZ-E1)
- HHIP 20X & 40X Type 30 Stereo Microscope (8902-0302)
- Lw Scientific Microscopes