Shop All Stereo Microscopes
Lw Scientific
Stereo Zoom Microscope, Binocular
Mfr # Z4M-BZM7-PA77
Zoro # G3360631
Free Shipping & Returns
$1,663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Zoom Optics Magnify from 7x to 45x with the Included 10x Eyepieces
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # Z4M-BZM7-PA77
- Zoro # G3360631
- UPC # 664816001493
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Base Dimensions | 10 1/2 in x 8 3/4 in |
Overall Width | 8 in |
Overall Height | 13 in |
Overall Depth | 10 1/2 in |
Eyepiece Size | WF10x/20 mm |
Description
Stereo Zoom Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Dual-LED Pole, Light Source LED, Optical Field of View 20 mm, Optical Magnification 7X to 45X, Maximum Magnification Capability 45X, Base Dimensions 10 1/2 in x 8 3/4 in, Working Distance 100 mm, Eyepiece Protractor No, Features Zoom Optics Magnify from 7x to 45x with the Included 10x Eyepieces, Includes 10X Eyepieces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- DYNALON LABORATORY TRAY 3X20X15 POLYPROPYLENE (107314)
- GLOBE SCIENTIFIC Freeze Box, 100 Place, Cardboard, PK96 (3092)
- ILC Replacement for Agilent / HP G1314-60100 (G1314-60100 AGILENT / HP)
- LW SCIENTIFIC Stereo Inspection Microscope (DMM-S12N-PA77)
- LW SCIENTIFIC Binocular Stereoscope, 7x-45x, Embryo Base (Z4M-BZM7-EML3)
- LW SCIENTIFIC Dual Mag Stereo Microscope, 6 in. W, LED (DMM-S13N-7LL3)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Dual Halogen Lights (SM-2T)
- SCIENSCOPE SSZ Stereo Trinocular With Compact LED Light On Dual Arm Stand (SZ-PK10-E1)
- VISION ENGINEERING Stereo Microscope Universal Stand (MCS-005)
- AMSCOPE 3.5X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TSx-v203)
- Lw Scientific Microscopes