Shop All Stereo Microscopes
Lw Scientific
Stereo Inspection Microscope
Mfr # DMM-S12N-PA77
Zoro # G6542496
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 20 mm
- Stand Type Articulating Arm Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # DMM-S12N-PA77
- Zoro # G6542496
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Max Specimen Height | 600 mm |
Manufacturers Warranty Length | 1 yr |
Base Dimensions | 4 in x 4 in |
Base Length | 4 in |
Maximum Specimen Height | 600 mm |
Eyepiece Size | WF10x/20 mm |
Base Width | 4 in |
Description
Inspection Stereo Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Articulating Arm Stand, Light Source LED, Optical Field of View 20 mm, Max Specimen Height 600 mm, Optical Magnification 10X to 20X, Maximum Magnification Capability 20X, Vertical Extension 22 in, Horizontal Extension 28 in, Base Dimensions 4 in x 4 in, Manufacturers Warranty Length 1 yr, Working Distance 88.9 mm, Eyepiece Protractor No, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0118)
- L-K INDUSTRIES Hydrometer, Range 60/80, 16" L (S10-3005)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 49 cu. ft., 7A (ABT-HC-LS-49)
- EXACT Nsf/ansi 50 L1 Certified Chlorine + With (486205-K2)
- LW SCIENTIFIC Trinocular Stereo Microscope, 8 in. W, LED (Z4M-TZM7-7LL3)
- LW SCIENTIFIC Binocular Stereoscope, 7x-45x, Embryo Base (Z4M-BZM7-EML3)
- AMSCOPE 7X-45X Simul-Focal Trinocular Zoom Stereo Microscope Head (SM745NTP)
- SCIENSCOPE NZ Stereo Trinocular With Low-Profile LED Light On Dual Arm Stand (NZ-PK10-R3E)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope (SM-2T-LED)
- AMSCOPE 7X-45X Industrial Inspection Trinocular Zoom Stereo Microscope With 80 LED Light (SM-4T-80S)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TZ-144A)
- Lw Scientific Microscopes