Shop All Microscope Accessories
Lw Scientific
Slide Warmer
Mfr # SWL-14PL-77DP
Zoro # G3360835
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Side Warmer
- Product Type Slide Warmer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # SWL-14PL-77DP
- Zoro # G3360835
- UPC # 664816001370
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Side Warmer |
Items | Slide Warmer |
Accessory Type | Side Warmer |
Product Type | Slide Warmer |
Description
Side Warmer, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Steel Soil Probe, 48", T-Style Handle (99203)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 120V BEADS (74309-720)
- DYNALON Translucent, Wash Bottle 1000mL, 5 Pack (506805-1000)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- LW SCIENTIFIC Microscope Polarizing Kit (I4P-POL7-7777)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- AMSCOPE 12V 50W Halogen Microscope Bulb (BH-12V50W)
- AMSCOPE 12V 15W Halogen Microscope Bulb (BH-12V15W)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar and 5/8in Mounting Pin (FR-HGA3)
- AMSCOPE Oil Darkfield Condenser For Compound Microscopes (DK-OIL100)
- Lw Scientific Microscopes