Shop All Digital Microscopes
Lw Scientific
Semen Evaluation Microscope, Trinocular
Mfr # i4S-SET4-iPL3
Zoro # G3360826
product price: $4,559.00
/ea
Free Shipping & Returns
$4,559.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Features Built-In Digital Temperature Control Unit
- Microscope Type Compound
- Light Source LED
- Optical Field of View 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # i4S-SET4-iPL3
- Zoro # G3360826
- UPC # 664816001929
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 7 3/4 in x 10 3/4 in |
Overall Height | 16 1/2 in |
Overall Width | 7 7/8 in |
Overall Depth | 10 5/8 in |
Eyepiece Size | WF10x/20 mm |
Description
Semen Evaluation Microscope, Eyepiece Type Trinocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 20 mm, Optical Magnification 100X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 7 3/4 in x 10 3/4 in, Working Distance 0.3 mm to 20 mm, Eyepiece Protractor No, Features Built-In Digital Temperature Control Unit, Includes Blue/Green/Yellow Filters, Dust Cover, Immersion Oil, Phase Contrast Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (150035)
- BIOFIT BioFit Antimicrobial Stool, 21"-28" Seat Height, Black Vinyl - Chrome Steel Base - Elite Series (EES-M-RC-T-XF-XA-C-P28540)
- AQUAPHOENIX SCIENTIFIC Wide Range Indicator, 60 mL (WR1250-B)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- LW SCIENTIFIC Binocular Microscope, 6-7/64 in. W, LED (i4M-BN4A-iSL3)
- LW SCIENTIFIC Microscope Camera (MVC-U5MP-EMTN)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- VIVIDIA Digital Microscope, 77x, 2M, 1920*1080, 11.6" LCD, Measurement (VM-2000)
- Lw Scientific Microscopes